Beli hand pallet harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nansin Hand Pallet
    Mulai

    Rp7.399.900

    Nansin Hand Pallet
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  2. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  4. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  5. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  6. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  7. XLift Hand Pallet
    Mulai

    Rp3.899.900

    XLift Hand Pallet
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  8. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  9. monotaro Hand Pallet (Troli Barang)
    BARU
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  10. Fast Lift Hand Pallet
    Mulai

    Rp6.299.900

    Fast Lift Hand Pallet
    Deskripsi:
    Capacity 2.600 kg Min. Fork Height 85 mm, Max. Fork Height 200, Diameter steering wheel 200 x50, Diameter Load Roller Tandem 80 x 70, Forks 685 mm, Fork Length 1220 mm
    atribut:
    • Type: Hand Pallet
  11. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.999.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  12. Safeway Palet Kayu EUR
    Mulai

    Rp559.900

    Safeway Palet Kayu EUR
    atribut:
    • Racking: 1.5tons
    • Length (mm): 1200
    • Racking Load (kg): 1500
    • Width (mm): 800
  13. Safeway Pallet Plastik One Way Series
    Rating:
    96% of 100
    (5)
    Mulai

    Rp299.900

    Safeway Pallet Plastik One Way Series
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
  14. KRISBOW Hand Pallet Gunting
    Mulai

    Rp13.999.900

    KRISBOW Hand Pallet Gunting
    atribut:
    • Fork Height Lowered (mm): 85
    • Fork Width (mm): 550
    • Max. Lift (kg): 2500
    • Capacity (kg): 1000
    • Fork Length (mm): 1603
    • Item: HandTruck
    • Length (mm): 1603
    • Type: Hight Lift
    • Unit Dimensions (mm): 1515x685x432
    • Wheel Material: Polyurethane
Daftar Harga hand pallet harga Terbaru March 2026
Nansin Hand PalletRp7.399.900
KRISBOW Hand PalletRp3.499.900
Dalton Hand Pallet PURp5.499.900
OIC Hand PalletRp9.999.900
Dalton Hand PalletRp5.299.900
Mitsubishi Hand PalletRp5.699.900
XLift Hand PalletRp3.899.900
TRUSCO Hand PalletRp16.999.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900
Fast Lift Hand PalletRp6.299.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)